*CVR* SINK & SNSR FCT PACKAGE
*CVR* SINK & SNSR FCT PACKAGE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/4" coved corners.
- 1-1/2" wide inward sloping top channel rims with 2" flat apron.
- 14-gauge, Type 304 stainless steel.
- ?Furnished with wall hanger and stainless steel support brackets.
- 3-1/2" drain opening.
- Exposed surfaces are blended by hand to a uniform lustrous finish.
- Square rim corners.
- 10" high, full-length backsplash.
- KIT INCLUDES: EWMA6020 sink, three LKB722C AC/battery-powered sensor faucets, three LK724 mechanical mixing valves, and one LK18B grid drain.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.18.2, ASME A112.18.1
- Application:
- Scrub, Hand Wash
- Basin Depth:
- 8 in
- Basin Length:
- 57 in
- Basin Width:
- 16-1/2 in
- CSA Certified:
- CSA B45.4, CSA B125.2, CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Depth:
- 8 in
- Drain Location:
- Center, Center
- Drain Opening:
- 3-1/2 in
- Faucet Height:
- 12-3/4 in
- Gauge (metal):
- 14 ga
- Handle Type:
- Electronic
- Height:
- 25-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Side Spray:
- No
- Sink Bowl Size:
- 57 in x 16-1/2 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 60 in x 20 in
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 5-19/50 in
- Type:
- EEWMA6020SACMC
- Vessel Only:
- No
- Width:
- 20 in