32-7/8 x 27-1/4 in. 1-Hole Stainless Steel Single Bowl Farmhouse Kitchen Sink in Polished Satin

You last purchased this on
 
Elkay

Dart Canyon 32-7/8 x 27-1/4 in. 1-Hole Stainless Steel Single Bowl Farmhouse Kitchen Sink in Polished Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Dart Canyon 32-7/8 x 27-1/4 in. 1-Hole Stainless Steel Single Bowl Farmhouse Kitchen Sink in Polished Satin

  • Fast #
  • Part #EELDSSF33279DBG
  • Item #8554665
  • Manufacturer Part #ELDSSF33279DBG
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ADA OFFSET DRAIN: Rear drain placement puts plumbing at the back, creating barrier-free space under the sink for wheelchair accessibility.
  • HIGH-CAPACITY BOWL: Raised work shelf at front of sink opens to extra-deep 9" bowl for room to stack dishes, fill stockpots and fit baking sheets.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • KIT INCLUDES: ELDSSF33279 sink, CTXBG2813R bottom grid, CTXDC0606 bottom grid drain cover, LKDD deep strainer drain.
  • WORK SHELF: Built-in shelf keeps kitchen tools like sponges and brushes within reach and out of sight. Shelf accommodates custom-sized accessories.
  • FARMHOUSE DESIGN: Material extends to the front panel of the sink, adding a stylish design element to your kitchen.
  • OPTIONAL ACCESSORIES: Cutting board and colanders are custom-sized to function with workstation sink and help provide everyday solutions for everyone.
  • INCLUDED ACCESSORIES: Reversible grid functions as standard bottom grid, or, flip to elevate with work shelf. Complete with drain and drain cover.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential
Basin Depth:
9-5/8 in
Basin Length:
28-7/8 in
Basin Width:
14-7/16 in
CSA Certified:
CSA B45.4, CSA B125.2
Collection:
Dart Canyon
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
9-5/8 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Hardware Included:
Yes
Height:
9-16/25 in
IAPMO Listed -:
Yes
Length:
32-7/8 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
28-7/8 in x 14-7/16 in x 9-5/8 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Style:
Traditional
Thickness:
0.06 in
Type:
EELDSSF33279DBG
Weight:
60 lb
Width:
27-1/4 in