Elkay Dayton 33 x 21 in. 4-Hole 2-Bowl Kitchen Sink Stainless Steel

DGE233214

Color Finish

(Pricing is for Stainless Steel)

$227.05

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Complies with ANSI standard A112.19.3M
  • Coved corners: interior vertical and horizontal corners are rounded to a minimum of 2 3/4" radii
  • Finish: exposed surfaces are polished
  • Seamlessly drawn of heavy gauge, Nickel bearing Stainless Steel
  • Underside: sink bowls are fully sound deadened

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
33 in x 21-1/4 in x 5-3/8 in
CSA Certified
CSA B45.4
Center Size
12 in
Collection
Dayton
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-3/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
22
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 21-1/4 in
Sink Size Range
31 in - 35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday