Deckmount Soap Dispenser in Oil Rubbed Bronze

You last purchased this on
 
Elkay

Gourmet Deckmount Soap Dispenser in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Gourmet Deckmount Soap Dispenser in Oil Rubbed Bronze

  • Fast #
  • Part #ELKGT1054RB
  • Item #4092816
  • Manufacturer Part #LKGT1054RB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Plastic concealed 1/2 liter container fills from top.
  • Overall height: 4-3/8", Spout reach: 3-1/2".
  • Deluxe plunger type dispenser for liquid soap or hand lotion.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential, Multi-Family
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Collection:
Gourmet
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
15-3/10 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Length:
2 in
Material:
Brass
Number of Bowls:
1
Origin:
Global
Product Type:
Accessory
Side Spray:
No
Sink Installation Type:
Drop-in
Spout Height:
3-3/5 in
Spout Reach:
4 in
Style:
Traditional
Weight:
0.5 lb
Width:
4-3/5 in