Dispenser Soap in Antique Steel

Part #ELK330AS  |  Item #4219411  |  Manufacturer Part #LK330AS

$ 115.41 EACH
(Pricing is for Antique Steel)

Color/Finish:
Antique Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Deluxe plunger type dispenser for liquid soap or hand lotion.
  • Plastic concealed 1/2 liter container fills from top.
  • Overall height: 4-1/2", Spout reach: 3-3/4".

Specifications

ADA Compliant: No

Application: [Residential, Multi-Family]

Color Finish: Antique Steel

Color Finish Category: Stainless Steel

Height: 4-1/2 in

Length: 2-1/10 in

Material: Brass

Origin: Global

Product Type: Accessory

Side Spray: No

Spout Height: 3-1/2 in

Spout Reach: 3-18/25 in

Style: Traditional

Weight: 0.5

Width: 5-1/16 in