Double Foot Pedal Valve Polished Chrome

You last purchased this on
 
Elkay

Double Foot Pedal Valve Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Double Foot Pedal Valve Polished Chrome

  • Fast #
  • Part #ELK399A
  • Item #1884883
  • Manufacturer Part #LK399A
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/2" I.P.S. female inlets and outlet.
  • Rough chrome plated, floor mount valves.
  • Double foot mixing valve.
  • Hot and cold color indexed.
  • Certified to NSF 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Foodservice, Healthcare
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Connection:
Female Compression
Faucet Connection Size:
3/8 in
Faucet Part Type:
Pedal Valve
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Height:
2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5-5/8 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Origin:
Global
Product Type:
Faucet
Side Spray:
No
Sink Installation Type:
Drop-in
Spout Height:
2-1/16 in
Style:
Traditional
Water Outlet Connection Size:
1/2 in
Width:
4-7/8 in