Elkay E-Dock Hook Lustrous Satin

ELKEKHOOK

Manufacturer Part #: LKEKHOOK

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stainless steel construction
  • STAINLESS STEEL CONSTRUCTION: Constructed of stainless steel and designed to blend in beautifully with your stainless steel sink bowl
  • REQUIRES: Use of hook requires LKSM17, Elkay 17" backing strip. Easy peel and stick installation of backing strip.
  • INCLUDES: Strong, removable magnet to conveniently place the hook where you want within the sink.
  • DISHWASHER SAFE: Hook is dishwasher safe; remove magnet before washing.
  • COORDINATING ACCESSORIES: Checkout other Elkay magnetic sink accessories, including a ledge for soap or brushes and a sponge holder.

SPECIFICATIONS

ADA Compliant
No
Application
Multi-Family, Residential
Gauge
20
Height
2-1/2 in
Origin
Global
Package Quantity
1
Side Spray
No
Width
1-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday