Elkay E-Dock Ledge in Satin

ELKEKLEDGE

Color Finish

(Pricing is for Satin Stainless Steel)

$26.23

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • COORDINATING ACCESSORIES: Checkout other Elkay magnetic sink accessories, including a hook for dish clothes and a sponge holder.
  • DISHWASHER SAFE: Ledge is dishwasher safe; remove magnet before washing.
  • INCLUDES: Strong, removable magnet to conveniently place the ledge where you want within the sink.
  • REQUIRES: Use of ledge requires LKSM17, Elkay 17" backing strip. Easy peel and stick installation of backing strip.
  • STAINLESS STEEL CONSTRUCTION: Constructed of stainless steel and designed to blend in beautifully with your stainless steel sink bowl
  • Stainless steel construction

SPECIFICATIONS

ADA Compliant
No
Application
Multi-Family, Residential
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Gauge
20
Height
3-17/25 in
Length
2-7/8 in
Origin
Global
Package Quantity
1
Side Spray
No
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday