E-Dock Utensil Holder Stainless Steel
E-Dock Utensil Holder Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 5-17/50 in
- Length:
- 2-3/4 in
- Width:
- 3 in