0 items

Elkay Gourmet E-Granite™ E-Granite Single Bowl Dual/Universal Mount Bar Sink

EELG15150

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl size: 14" x 14" x 8"
  • E-Granite is up to 85% natural quartz and high performance acrylic resins
  • Minimum cabinet size: 21"
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below

SPECIFICATIONS

ADA Compliant
No
Collection
Gourmet E-Granite™
Color Finish
Mocha
Color Finish Category
Browns
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Installation Type
Drop-in
Material
Granite
Number Of Bowls
1
Overall Sink Size
15-3/4 in x 15-3/4 in x 8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday