Hand Service Sink in Stainless Steel

You last purchased this on
 
Elkay

Economy Series Hand Service Sink in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Economy Series Hand Service Sink in Stainless Steel

  • Fast #
  • Part #EEHS18SSX
  • Item #4139510
  • Manufacturer Part #EHS-18-SSX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dual side splashes help keep surrounding areas free of water.
  • Lead free faucet and strainer included with product.
  • High quality 18 gauge, type 3 series stainless steel.
  • 1-1/2" drain opening.
  • Full length 6" backsplash.
  • NSF Certified
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3, ASME A112.18.2, ASME A112.18.1
Application:
Foodservice
Basin Depth:
5 in
Basin Length:
14 in
Basin Width:
10 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA B125.2, CSA B125.1
Collection:
Economy Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Drain Diameter:
1-1/2 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Center Size:
4 in
Faucet Height:
6 in
Faucet Included:
Yes
Faucet Material:
Stainless Steel
GSA Approved:
No
Gauge (metal):
18 ga
Handle Type:
Knob
Hardware Included:
Yes
Height:
11 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel
Material Type:
300
NSF:
NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Overflow Included:
No
Side Spray:
No
Sink Bowl Size:
18 in x 14-1/2 in x 5 in
Sink Depth:
11 in
Sink Installation Type:
Floor Mount
Sink Material:
Stainless Steel
Sink Size, Overall:
18 in x 14-1/2 in
Spout Height:
3 in
Spout Reach:
4 in
Spout Type:
Swivel
Weight:
16 lb
Width:
14-1/2 in