Stainless Steel Foodservice Sink
Economy Series Stainless Steel Foodservice Sink
Frequently Purchased Together
Product Details
- 12" deep bowls with 3/4" coved corners.
- One set of 8" on center faucet holes.
- High quality 18 gauge, type 3 series stainless steel.
- Includes stainless steel legs and adjustable bullet feet.
- 9" backsplash with tile ledge for easy installation.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.18.2
- Application:
- Foodservice
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Economy Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 45 in
- IAPMO Listed -:
- No
- Length:
- 21 in
- Material:
- Stainless Steel
- Material Type:
- 301
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- No
- Sink Bowl Size:
- 21 in x 25-4/5 in x 12 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Stainless Steel
- Sink Size, Overall:
- 21 in x 25-3/4 in
- Volts:
- 115V
- Weight:
- 70 lb
- Width:
- 25-3/4 in