Elkay Elbow Fitting with 3/8 in. Stem & Tube in White

E70818C

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
1-1/4 in
Length
1-13/25 in
Material
Plastic
NSF Certified
No
Package Quantity
1
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday