Elkay

Ella™ Wall Mount Pot Filler in Satin Stainless Steel

Part #ELK7757SSS  |  Manufacturer Part #LK7757SSS

Color/Finish:
Satin Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual lever
  • Holes: 1
  • Satin Stainless Steel

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.18.1, ANSI 61]

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Collection: Ella™

Color Finish: Satin Stainless Steel

Color Finish Category: Stainless Steel

Faucet Connection: IPS

Faucet Material: Stainless Steel

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Reach: 21 in

Spout Swivel: 360°

Spout Type: Swing

Trim Only: No