Elkay

Evaporator Replacement Kit for Elkay EZ, LZ, EDFP214, EDFP217 and EDFPB

Part #E98724C  |  Manufacturer Part #98724C

Brand Model Compatibility:

EDFP214, EDFP217, EDFPB and EDFP19C Drinking Fountains
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: EDFP214, EDFP217, EDFPB and EDFP19C Drinking Fountains

Origin: Domestic

Package Quantity: 1

Product Type: Evaporator Kit

Side Spray: No

Type: E98724C