Elkay Everyday Single Handle Kitchen Faucet in Polished Chrome

ELK3001CR

Manufacturer Part #: LK3001CR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Faucet installation: 1 or 2 hole
  • Ceramic disc cartridge
  • Quick connect side spray fittings
  • Limited lifetime warranty
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • QUICK CONNECT SIDE SPRAY FITTINGS: Easier installation fittings that snap together in seconds; no threading or tools required.
  • FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
  • CONVENIENT SIDE SPRAY: Ideal for cleaning dishes or filling pots and vases from the counter.
  • 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Everyday
Faucet Connection
Male IPS
Faucet Connection Size
1/2 in
Faucet Height
11-1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
11-1/2 in
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
3 Hole
Origin
Global
Package Quantity
1
Side Spray
Yes
Spout Reach
8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
Type
ELK3001CR
Width
9-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday