Single Handle Pull Out Kitchen Faucet in Lustrous Steel
Everyday Single Handle Pull Out Kitchen Faucet in Lustrous Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy-clean rubberized spray face
- Free-flex hand spray hose for maximum range of motion
- Braided stainless steel supply lines
- 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
- INCLUDES TWO AERATORS: Comes installed with 1.5 GPM water-saving aerator; optional 2.2 GPM aerator insert included.
- QUICK CONNECT SIDE SPRAY FITTINGS: Easier installation fittings that snap together in seconds; no threading or tools required.
- Limited lifetime warranty
- Optional 2.2 gpm aerator included
- 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Everyday
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Steel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 8 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-1/2 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 8-3/4 in
- Spout Swivel:
- 120°
- Spout Type:
- Pull Out
- Trim Only:
- No
- Width:
- 11 in