Single Handle Pull Out Kitchen Faucet in Lustrous Steel
Everyday Single Handle Pull Out Kitchen Faucet in Lustrous Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
- LOW FLOW: Includes water-saving features.
- ADA COMPLIANT: Faucet is ADA compliant.
- PULL-OUT SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
- REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
- QUICK CONNECT SIDE SPRAY FITTINGS: Easier installation fittings that snap together in seconds; no threading or tools required.
- INCLUDES TWO AERATORS: Comes installed with 1.5 GPM water-saving aerator; optional 2.2 GPM aerator insert included.
- SOLID BRASS WATERWAYS: Built for long-term durability.
- 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.
- 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Everyday
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Steel
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 5 in
- Spout Reach:
- 10 in
- Spout Swivel:
- 120°
- Style:
- Transitional
- Supply Lines Included:
- No
- UL Listed:
- No
- Weight:
- 4 lb