Elkay

Everyday Single Handle Pull Out Kitchen Faucet in Polished Chrome

Part #ELK4000CR  |  Manufacturer Part #LK4000CR

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Faucet installation: 1 or 3 hole
  • Braided stainless steel supply lines
  • Easy-clean rubberized spray face
  • Free-flex hand spray hose for maximum range of motion
  • Limited lifetime warranty
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • QUICK CONNECT SIDE SPRAY FITTINGS: Easier installation fittings that snap together in seconds; no threading or tools required.
  • PULL-OUT SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Everyday

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Lever

Height: 8 in

IAPMO Listed: No

Kitchen Faucet Type: Pull Out, Single Handle

Lead Law Compliant: Yes

Length: 10-1/2 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 5-3/4 in

Spout Reach: 8-3/4 in

Spout Swivel: 120°

Spout Type: Pull Out

Trim Only: No

Width: 11 in