Elkay Explore™ 29-7/8 x 19-3/4 in. Single Bowl Undercounter Kitchen Sink White

ESWUF28179WH

Color Finish

(Pricing is for White)

$1124.48

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • DRAIN FITTINGS: Fireclay sinks use standard drain fittings; sold separately.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • DURABLE: Material is fired at high temperatures for long-lasting durability. The surface is scratch and stain resistant.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • FIRECLAY MATERIAL: The sink is handcrafted from fine fireclay and has a smooth surface.
  • Non-porous finish provides stain resistance
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • REVERSIBLE DESIGN: Sink can be installed with either a traditional flat front or with a decorative band feature at the top.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
Bowl Size Single Or Left
29-7/8 in x 19-3/4 in x 10-1/16 in
CSA Certified
CSA B45
Collection
Explore™
Color Finish
White
Color Finish Category
Whites
Depth
10-1/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
1
Origin
Global
Overall Sink Size
29-7/8 in x 19-3/4 in
Package Quantity
1
Side Spray
No
Sink Size Range
26 in - 30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday