Two Handle Bridge Pull Down Kitchen Faucet in Antique Steel
Explore™ Two Handle Bridge Pull Down Kitchen Faucet in Antique Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
- LOW FLOW: Includes water-saving features.
- ADA COMPLIANT: Faucet is ADA compliant.
- PULL-DOWN SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
- REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
- QUICK CONNECT SIDE SPRAY FITTINGS: Easier installation fittings that snap together in seconds; no threading or tools required.
- INCLUDES TWO AERATORS: Comes installed with 1.5 GPM water-saving aerator; optional 2.2 GPM aerator insert included.
- SOLID BRASS WATERWAYS: Built for long-term durability.
- 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
- HAND SPRAY WITH PAUSE FEATURE: Allows for streaming, spraying and pausing the water based on tasks.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Explore™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Antique Steel
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 17-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down, Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 17-1/8 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 360°
- Style:
- Traditional
- Supply Lines Included:
- No
- UL Listed:
- No
- Weight:
- 8.44 lb