EZH2O® 25-4/5 in. Cooler in Stainless Steel

Part #ELVRCTLDDWSC  |  Item #4492125  |  Manufacturer Part #LVRCTLDDWSC

$ 1,469.25 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water cooler portion only for a bottle filler-water cooler combo
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61

Application: [Schools, Universities, Parks, Pet Friendly, Government, Municipal, Public Facilities]

Built-In Water Filter: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA C22.2 No. 120

Collection: EZH2O®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Filtering Material: Yes

GSA Approved: No

Height: 25-4/5 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 20-63/100 in

Material: Stainless Steel

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Self Contained Refrigerant: No

Side Spray: No

UL Listed: Yes

Volts: 115V

Width: 20-63/100 in