Elkay
EZH2O® 33-22/25 in. 8 gph 5A Wall Mount Bi-Level ADA Cooler in Stainless Steel
Part #ELZSTL8WSVRC | Manufacturer Part #LZSTL8WSVRSC
Product Details
- Water cooler portion only for a bottle filler-water cooler combo
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
Specifications
ADA Compliant: Yes
AMP: 5
ANSI Specifications: ANSI 61
Application: Cutting
Built-In Water Filter: Yes
CARB OTC LEED Compliant: No
CSA Certified: CSA C22.2 No. 120
Collection: EZH2O®
Color Finish: Silver
Color Finish Category: Silver Tones
Filtering Material: Yes
Flow Rate: 8 gph
GSA Approved: No
Height: 6-3/8 in
IAPMO Listed: No
Installation Type: Wall Mount
Lead Law Compliant: Yes
Length: 1/4 in
Material: [Steel, High Speed Steel]
Maximum Pressure: 105 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Number Of Bowls: 1
Origin: Domestic
Self Contained Refrigerant: No
Side Spray: No
Sink Depth: 6-3/8 in
Sink Installation Type: Wall Mount
Type: ELZSTL8WSVRSC
UL Listed: Yes
Volts: 115V
Width: 1-1/8 in