EZH2O® 33-22/25 in. 8 gph 5A Wall Mount Bi-Level ADA Cooler in Stainless Steel

Part #ELZSTL8WSVRSC  |  Item #4121611  |  Manufacturer Part #LZSTL8WSVRSC

$ 1,430.25 EACH
(Pricing is for Silver)

Color/Finish:
Silver

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water cooler portion only for a bottle filler-water cooler combo
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 5

ANSI Specifications: ANSI 61

Application: Cutting

Built-In Water Filter: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA C22.2 No. 120

Collection: EZH2O®

Color Finish: Silver

Color Finish Category: Silver Tones

Filtering Material: Yes

Flow Rate: 8 gph

GSA Approved: No

Height: 6-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 1/4 in

Material: [Steel, High Speed Steel]

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Number Of Bowls: 1

Origin: Domestic

Self Contained Refrigerant: No

Side Spray: No

Sink Depth: 6-3/8 in

Sink Installation Type: Wall Mount

Type: ELZSTL8WSVRSC

UL Listed: Yes

Volts: 115V

Width: 1-1/8 in