EZH2O® 39-1/16 in. 8 gph Wall Mount Cooler in Stainless Steel

Part #ELZSTLDDWSC  |  Manufacturer Part #LZSTLDDWSSC

Starting at
$ 1,031.25 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water cooler portion only for a bottle filler-water cooler combo
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 0.1

ANSI Specifications: ANSI 61

Application: Multi-Family

Built-In Water Filter: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA C22.2 No. 120

Collection: EZH2O®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Filtering Material: Yes

Flow Rate: 8 gph

GSA Approved: No

Height: 25-39/125 in

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 36-3/4 in

Material: Stainless Steel

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Number Of Bowls: 2

Origin: Domestic

Refrigerant: R-134A

Self Contained Refrigerant: No

Side Spray: No

Sink Installation Type: Drop-in

UL Listed: Yes

Volts: 115V

Width: 19 in