Elkay
EZH2O® 39-1/16 in. 8 gph Wall Mount Cooler in Stainless Steel
Part #ELZSTLDDWSSC | Item #4121680 | Manufacturer Part #LZSTLDDWSSC
Product Details
- Water cooler portion only for a bottle filler-water cooler combo
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
Specifications
ADA Compliant: Yes
AMP: 0.1
ANSI Specifications: ANSI 61
Application: Multi-Family
Built-In Water Filter: Yes
CARB OTC LEED Compliant: No
CSA Certified: CSA C22.2 No. 120
Collection: EZH2O®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Filtering Material: Yes
Flow Rate: 8 gph
GSA Approved: No
Height: 25-39/125 in
IAPMO Listed: No
Installation Type: Wall Mount
Lead Law Compliant: Yes
Length: 36-3/4 in
Material: Stainless Steel
Maximum Pressure: 105 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Number Of Bowls: 2
Origin: Domestic
Refrigerant: R-134A
Self Contained Refrigerant: No
Side Spray: No
Sink Installation Type: Drop-in
UL Listed: Yes
Volts: 115V
Width: 19 in