EZH2O® 39-1/16 in. Wall Mount Cooler in Stainless Steel

Part #ELZSDWSS  |  Item #4121655  |  Manufacturer Part #LZSDWSS

$ 576.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water cooler portion only for a bottle filler-water cooler combo
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 0.1

ANSI Specifications: [ANSI 61, ANSI 42, ANSI 53, ANSI 372]

ASME Specifications: ASME A112.19.3

Built-In Water Filter: Yes

CARB OTC LEED Compliant: No

CSA Certified: [CSA C22.2 No. 120, CSA B45.4]

Collection: EZH2O®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Filtering Material: Yes

Flow Rate: 8 gph

GSA Approved: Yes

Height: 19-13/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 18-3/8 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 42, NSF 53]

Number Of Bowls: 1

Origin: Domestic

Refrigerant: R-134A

Self Contained Refrigerant: No

Side Spray: No

Sink Installation Type: Drop-in

UL Listed: Yes

Volts: 115V

Watts: 15

Width: 19 in