Elkay

EZH2O® 40-13/16 in. 8 gph In-Wall Bottle Filling Station in Light Grey

Part #ELZWS8PK  |  Manufacturer Part #LZWS8PK

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes WaterSentry® Plus 3000-gallon capacity filtration system
  • Special panel height designed to pair with non-refrigerated EDFPBM SwirlFlo® models
  • No-touch, sensor-activated operation
  • Auto 20-second shut-off
  • Integrated silver ion anti-microbial protection in key areas
  • Laminar Flow provides minimal splash
  • Real drain system eliminates standing water
  • Visual user interface display includes: Innovative Green Ticker™ and LED visual filter monitor
  • Real drain system eliminates standing water.
  • Rated for indoor use.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 5

ANSI Specifications: [ANSI 42, ANSI 53, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.19.3

Built-In Water Filter: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA C22.2 No. 120

Collection: EZH2O®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Flow Rate: 8 gph

GSA Approved: No

Height: 40-13/16 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 19-3/4 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 42, NSF 53]

Origin: Domestic

Package Quantity: 1

Refrigerant: R-134A

Self Contained Refrigerant: Yes

Side Spray: No

UL Listed: Yes

Volts: 115V

Watts: 370

Width: 3-1/2 in