Wall Mounted Drinking Fountain and Hands Free Bottle Filling Station with Single Cooler in Light Gray Granite Vinyl Clad Steel
EZH2O® Wall Mounted Drinking Fountain and Hands Free Bottle Filling Station with Single Cooler in Light Gray Granite Vinyl Clad Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
- Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Energy-saving feature, allowing for the refrigeration to be powered off when not in use.
- The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Visual filter monitor with LED filter status indicator. Fillsafe recognition automatically recognizes new filter and updates LED light back to green.
- One-box packaging so the cooler and bottle filler ship together.
- Low-energy LED light encourages use, assists with filling dark bottles and illuminates in dark hallways.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Foodservice
- Built-In Water Filter:
- Yes
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- EZH2O®
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- Depth:
- 19 in
- Filtering Material:
- Yes
- Flow Rate:
- 8 gph
- Gauge (metal):
- 18 ga
- Height:
- 39-457/1000 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 18-3/8 in
- Material:
- Plastic, Steel
- Material Type:
- Vinyl
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Origin:
- Domestic
- Phase:
- Single Phase
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Side Spray:
- No
- Type:
- ELZS8WSLP
- UL Listed:
- UL 399
- Volts:
- 115VAC
- Water Outlet Connection Size:
- 1-1/4 in
- Watts:
- 370 W
- Weight:
- 74 lb
- Width:
- 19 in