EZH2O® Bottle Filling Station with Single Refrigerated Fountain in Stainless Steel

Part #ELZWSSS8K  |  Item #4290304  |  Manufacturer Part #LZWS-SS8K

$ 3,545.25 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Styles available with either SwirlFlo high-efficiency fountain or Soft Sides refrigerated fountain.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Touchless, sensor activation designed for easy use (bottle filler); easy-to-operate push-button activation (bubbler).
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Rated for indoor use.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 1

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: Foodservice

Built-In Water Filter: Yes

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: EZH2O®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Filtering Material: Yes

Flow Rate: 8 gph

Gauge: 18

Height: 40-13/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 39-1/2 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 42, NSF 53, NSF 61, NSF 372]

Number Of Bowls: 2

Origin: Domestic

Phase: Single Phase

Side Spray: No

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/4 in

Watts: 370

Width: 18 in