Cooler Kit in Stainless Steel

You last purchased this on
 
Elkay

EZH2O® Cooler Kit in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

EZH2O® Cooler Kit in Stainless Steel

  • Fast #
  • Part #ELZS8WSSK
  • Item #3978620
  • Manufacturer Part #LZS8WSSK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash.
  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Real drain system eliminates standing water.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • Rated for indoor use.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
6
ANSI:
ANSI 61
ASME:
ASME A112.19.3
Antimicrobial:
Yes
Application:
Office Buildings, Government, Municipal
Built-In Water Filter:
Yes
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Collection:
EZH2O®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Filtering Material:
Yes
Flow Rate:
8 gph
Gauge (metal):
18 ga
Height:
39-3/50 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
18-3/8 in
Material:
Stainless Steel
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Side Spray:
No
UL Listed:
UL 399
Volts:
115V
Water Outlet Connection Size:
1-1/2 in
Watts:
370 W
Weight:
74 lb
Width:
19 in