EZH2O® Filtered Wall Mounted Bottle Filling Station and Greenspec Listed High Efficiency Cooler Combo

Part #ELVRCGRNTL8WSK  |  Item #4290610  |  Manufacturer Part #LVRCGRNTL8WSK

$ 2,203.50 EACH

Installation Type:

Wall Mount

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Touchless, sensor activation (bottle filler) designed for easy use; vandal-resistant, push-button activation for the water cooler.
  • High-performance compressor and insulation greatly reduce energy consumption.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Vandal-resistant, StreamSaver bubblers feature chrome-plated integral hood guard to prevent contamination, tampering and reduce water usage.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 3.8

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: [Schools, Universities, Hospitality, Office Buildings, Architectural, Healthcare Settings, Government, Municipal, Public Facilities]

Built-In Water Filter: Yes

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: EZH2O®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Filtering Material: Yes

Flow Rate: 8 gph

Gauge: 18

Height: 46-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 36-1/8 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 42, NSF 53, NSF 61, NSF 372]

Origin: Domestic

Phase: Single Phase

Self Contained Refrigerant: Yes

Side Spray: No

Type: ELVRCGRNTL8WSK

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/2 in

Watts: 260

Weight: 50

Width: 18-5/8 in