EZH2O® In-Wall Filling Station with Single SwirlFlo Refrigerated Fountain in Stainless Steel

Part #EEZWSSFGRN8K  |  Item #4290270  |  Manufacturer Part #EZWS-SFGRN8K

$ 3,986.25 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Styles available with either SwirlFlo high-efficiency fountain or Soft Sides refrigerated fountain.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Touchless, sensor activation designed for easy use (bottle filler); easy-to-operate push-button activation (bubbler).
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash.
  • High-performance compressor and insulation reduce energy consumption. GreenSpec listed and badged to demonstrate a commitment to sustainability.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Flexi-Guard StreamSaver bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms and reduce water waste.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 1

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: [Schools, Universities, Hospitality, Gym, Office Buildings, Parks, Pet Friendly, Healthcare Settings, Government, Municipal, Public Facilities]

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: EZH2O®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Flow Rate: 8 gph

Gauge: 18

Height: 40-13/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 39-1/2 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Phase: Single Phase

Side Spray: No

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/4 in

Watts: 260

Width: 19 in