Wall Mount Stainless Steel Indoor Bottle Filling Station in Aspen White
ezH2O® Liv Pro™ Wall Mount Stainless Steel Indoor Bottle Filling Station in Aspen White
Frequently Purchased Together
Product Details
- Fits within the width and depth of two wall studs near water and electric; includes drip tray with optional drain connection.
- NSF-certified filter reduces lead and harmful contaminants. Filter box and remote filter cable included; optional for install.
- Install a filtered water dispenser in convenient commercial spaces such as waiting areas, conference rooms, lobbies and break rooms.
- Glass-front and brushed stainless steel design looks great in any space; interactive lighting brightens when dispensing water.
- Self-serve design allows people to help themselves to refreshing water in an environmentally friendly way.
- Hands-free filling with automatic timed shut off to help prevent accidental spills and messes.
- Backlit LED Green Ticker counts the number of disposable, single-use plastic bottles served without the plastic bottle waste.
- Colorful lights indicate when quick and easy filter changes are needed.
- Optional setting prevents unsupervised use.
- Unit can be installed with or without a chiller. Various options available, based on application; chiller sold separately.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 42, ANSI 53, ANSI 61
- Application:
- Commercial
- Built-In Water Filter:
- Yes
- CSA Certified:
- CSA C22.2 No. 120
- Collection:
- ezH2O® Liv Pro™
- Color Finish Category:
- Whites
- Color Finish Name:
- Aspen White
- Control Type:
- Electronic
- Flow Rate:
- 1.1 gpm
- Height:
- 28 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5-1/8 in
- Material:
- Stainless Steel
- NSF:
- NSF 372, NSF 42, NSF 53, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Self Contained Refrigerant:
- No
- Style:
- Modern
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 25 W
- Weight:
- 25 lb
- Width:
- 18 in