EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

Part #EEZSTLG8WSLK  |  Manufacturer Part #EZSTLG8WSLK

Starting at
$ 1,893.75 EACH

Installation Type:

Wall Mount
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash.
  • High-performance compressor and insulation greatly reduce energy consumption.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Flexi-Guard StreamSaver bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms and reduce water waste.
  • GreenSpec listed and badged to demonstrate a commitment to sustainability.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 4.2

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: Foodservice

Built-In Water Filter: No

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: EZH2O®

Color Finish: Light Grey Granite

Color Finish Category: Greys

Flow Rate: 8 gph

Height: 39-1/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 36-3/4 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number Of Bowls: 1

Origin: Domestic

Phase: Single Phase

Refrigerant: R-134A

Self Contained Refrigerant: Yes

Side Spray: No

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/4 in

Watts: 360

Weight: 89

Width: 19 in