Elkay EZH2O® Wall Mount Bottle Filling Station with Bi-Level Cooler in Stainless Steel

ELZSTL8WSSP

Manufacturer Part #: LZSTL8WSSP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Fill rate is 1.1 GPM.
  • Visual filter monitor with LED filter status indicator. Fillsafe recognition automatically recognizes new filter and updates LED light back to green.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Energy-saving feature, allowing for the refrigeration to be powered off when not in use.
  • Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Low-energy LED light encourages use, assists with filling dark bottles and illuminates in dark hallways.
  • One-box packaging so the cooler and bottle filler ship together.

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
ANSI Specifications
ANSI 372, ANSI 61
Application
Classroom, Healthcare, Hospitality, Office
Built-In Water Filter
Yes
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EZH2O®
Flow Rate
8 gph
Height
39-13/25 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Origin
Domestic
Package Quantity
1
Self Contained Refrigerant
Yes
Side Spray
No
Type
ELZSTL8WSSP
UL Listed
Yes
Volts
115V
Watts
370
Width
19 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday