EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

Part #EEMABF8WSLK  |  Item #4670339  |  Manufacturer Part #EMABF8WSLK

$ 1,262.25 EACH

Installation Type:

Wall Mount

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Touchless, sensor-activated bottle filler, designed for easy use; mechanically-activated bubbler continues to supply water in service disruptions.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 4

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: [Schools, Universities, Parks, Pet Friendly, Government, Municipal, Public Facilities]

Built-In Water Filter: No

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: EZH2O®

Color Finish: Light Grey Granite

Color Finish Category: Greys

Flow Rate: 8 gph

GSA Approved: No

Hardware Included: Yes

Height: 39-3/4 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 17-7/8 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Phase: Single Phase

Refrigerant: R-134A

Self Contained Refrigerant: Yes

Side Spray: No

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/4 in

Watts: 370

Width: 18-1/2 in