EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

Part #EEZS8WSSK  |  Item #4219966  |  Manufacturer Part #EZS8WSSK

$ 1,311.75 EACH

Installation Type:

Wall Mount

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Laminar flow provides clean fill with minimal splash
  • Real drain system eliminates standing water
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst
  • Green ticker informs user of number of 20 oz. Plastic water bottles saved from waste
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Lead-Free
  • Made in USA
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 4

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: [Schools, Universities, Hospitality, Gym, Office Buildings, Parks, Pet Friendly, Healthcare Settings, Government, Municipal, Public Facilities]

Built-In Water Filter: No

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: EZH2O®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 19 in

Flow Rate: 8 gph

Gauge: 18

Height: 39-3/50 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 18-3/8 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Phase: Single Phase

Refrigerant: R-134A

Self Contained Refrigerant: Yes

Side Spray: No

UL Listed: UL 399

Volts: 115VAC

Water Outlet Connection Size: 1-1/2 in

Watts: 370

Weight: 71

Width: 19 in