Elkay

EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

Part #EEZWSERPB8RF  |  Manufacturer Part #EZWS-ERPB8-RF

Material:

Stainless Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Touchless, sensor activation (bottle filler) designed to retrofit with an existing refrigerated push-button fountain.
  • Fill rate is 1.1 GPM.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Ships with new top panel, frame and integral ezH2O station.
  • Real drain system eliminates standing water.
  • Rated for indoor use.
  • Bottle filler meets ADA guidelines for reach range; fountain meets ADA guidelines for wheelchair access.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 1

ANSI Specifications: [ANSI 61, ANSI 372]

Built-In Water Filter: No

CSA Certified: CSA C22.2 No. 120

Collection: EZH2O®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

ETL Listed: Yes

Flow Rate: 8 gph

Height: 40-13/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 38-1/2 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Power Source: Electric

Self Contained Refrigerant: Yes

Side Spray: No

UL Listed: UL 399

Volts: 115V

Watts: 15

Width: 19 in