Elkay
EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station
Part #ELZSTLG8WSLK | Item #4670379 | Manufacturer Part #LZSTLG8WSLK
Installation Type:
Wall MountProduct Details
- Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
- High-performance compressor and insulation reduce energy consumption. GreenSpec listed and badged to demonstrate a commitment to sustainability.
- Visual filter monitor with LED filter status indicator for when filter change is necessary.
- The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- Flexi-Guard StreamSaver bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms and reduce water waste.
- Rated for indoor use.
Specifications
ADA Compliant: Yes
AMP: 4.2
ANSI Specifications: ANSI 61
ASME Specifications: ASME A112.19.3
Antimicrobial: Yes
Application: [Scrub, Hand Wash]
Built-In Water Filter: Yes
CSA Certified: [CSA B45.4, CSA C22.2 No. 120]
Collection: EZH2O®
Color Finish: Light Grey Granite
Color Finish Category: Greys
Filtering Material: Yes
Flow Rate: 8 gph
Height: 39-1/16 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Lead Law Compliant: Yes
Length: 36-3/4 in
Material: Stainless Steel
NSF Certified: Yes
NSF Specifications: [NSF 42, NSF 53, NSF 61, NSF 372]
Number Of Bowls: 1
Origin: Domestic
Phase: Single Phase
Refrigerant: R-134A
Self Contained Refrigerant: Yes
Side Spray: No
UL Listed: UL 399
Volts: 115V
Water Outlet Connection Size: 1-1/4 in
Watts: 360
Weight: 92
Width: 19 in