Wall Mount Stainless Steel Indoor Bottle Filling Station
This product has been replaced by
Manufacturer Part #LZWSM8K
EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Touchless, sensor activation (bottle filler) designed for easy use.
- Designed to be paired with Elkay SwirlFlo architectural fountains.
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Visual filter monitor with LED filter status indicator for when filter change is necessary.
- Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash.
- Rated for indoor use.
- Real drain system eliminates standing water.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1
- ANSI:
- ANSI 61
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Scrub, Hand Wash
- Built-In Water Filter:
- Yes
- CSA Certified:
- CSA C22.2 No. 120
- Collection:
- EZH2O®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Filtering Material:
- Yes
- Flow Rate:
- 8 gph
- Gauge (metal):
- 18 ga
- Height:
- 40-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 19-3/4 in
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Origin:
- Domestic
- Phase:
- Single Phase
- Self Contained Refrigerant:
- Yes
- Side Spray:
- No
- UL Listed:
- UL 399
- Volts:
- 115V
- Water Outlet Connection Size:
- 1-1/4 in
- Watts:
- 370 W
- Width:
- 3-1/2 in