Elkay Fireclay Fireclay Sink in Biscuit

ESWU1517BI

Manufacturer Part #: SWU1517BI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • FIRECLAY MATERIAL: The sink is handcrafted from fine fireclay and has a smooth surface.
  • DURABLE: Material is fired at high temperatures for long-lasting durability. The surface is scratch and stain resistant.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN FITTINGS: Fireclay sinks use standard drain fittings; sold separately.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Fireclay
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
10-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Height
10-1/8 in
IAPMO Listed
Yes
Installation Type
Undermount
Length
16-3/8 in
Material
Fireclay
Number Of Bowls
1
Origin
Global
Overall Sink Size
16-3/8 in x 18-7/8 in
Package Quantity
1
Side Spray
No
Sink Bowl Size
13-1/2 in x 16 in x 9-1/8 in
Sink Installation Type
Undermount
Sink Material
Fireclay
Width
18-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday