24-3/8 x 19-5/8 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Biscuit
Fireclay 24-3/8 x 19-5/8 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REVERSIBLE DESIGN: Sink can be installed with either a traditional flat front or with a decorative band feature at the top.
- FIRECLAY MATERIAL: The sink is handcrafted from fine fireclay and has a smooth surface.
- FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
- DRAIN FITTINGS: Fireclay sinks use standard drain fittings; sold separately.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- DURABLE: Material is fired at high temperatures for long-lasting durability. The surface is scratch and stain resistant.
- CABINET SIZE: 27" minimum custom cabinet with an inside support frame required for proper installation.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Basin Depth:
- 9-1/8 in
- Basin Length:
- 23 in
- Basin Width:
- 19-11/16 in
- CSA Certified:
- CSA B45.1
- Collection:
- Fireclay
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 10-1/8 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Height:
- 10-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 24-3/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 23 in x 18-1/4 in x 9-1/8 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24-3/8 in x 19-5/8 in
- Spout Height:
- 6-1/8 in
- Style:
- Traditional
- Weight:
- 66.14 lb
- Width:
- 19-5/8 in