Elkay Flat Grid Strainer in Polished Chrome

ELKAD18

Manufacturer Part #: LKAD18

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Perforated 3" grid strainer
  • Tailpiece: 1-1/2" x 4"

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
8-1/2 in
Length
15-13/16 in
Material
Brass
NSF Certified
No
Origin
Global
Overflow Included Yes or No
No
Package Quantity
1
Side Spray
No
Strainer Diameter
4-1/2 in
Tailpiece Length
4 in
Tailpiece Style
Straight
Width
4-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday