Flexi-Guard® 2-Level Water Filter in Stainless Steel with Chiller

Part #ELNTEM8K  |  Manufacturer Part #LNTEM8K

Starting at
$ 3,273.00 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contoured fountain provides an attractive and safe product.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Filter systems certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Stainless steel finish is corrosion resistant and attractive.
  • Bottom cover plate conceals plumbing and internal components.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: Classroom

Built-In Water Filter: Yes

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: Flexi-Guard®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 18 in

Filtering Material: Yes

Flow Rate: 8 gph

Gauge: 18

Height: 40-7/8 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 38-1/2 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 42, NSF 53, NSF 61, NSF 372]

Number Of Bowls: 1

Origin: Domestic

Phase: Single Phase

Product Type: Cooler

Refrigerant: HFC-134a

Self Contained Refrigerant: Yes

Side Spray: No

Sink Installation Type: [Drop-in, Sink Kits]

Type: ELNTEM8K

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/4 in

Watts: 370

Width: 18-5/8 in