20 ga. No Lead Simulated Semi- Recessed Wall- Mount Drinking Fountain Stainless Steel
Flexi-Guard® 20 ga. No Lead Simulated Semi- Recessed Wall- Mount Drinking Fountain Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No electrical required.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard that protects against injury and microorganisms from growing on it.
- Attractive simulated-recessed design.
- Rated for indoor use.
- Flush wall mount provides a recessed appearance without extra wall work.
- Stainless steel finish is corrosion resistant and attractive.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Office
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Flexi-Guard®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 20 ga
- Height:
- 23-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Stainless Steel
- NSF:
- NSF 372 (lead free), NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- Type:
- EEDFP19C
- Water Outlet Connection Size:
- 1-1/4 in
- Width:
- 18 in