25-5/16 in. 8 gph Wall Mount Bi-Level ADA Water Cooler in Stainless Steel

You last purchased this on
 
Elkay

Flexi-Guard® 25-5/16 in. 8 gph Wall Mount Bi-Level ADA Water Cooler in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Flexi-Guard® 25-5/16 in. 8 gph Wall Mount Bi-Level ADA Water Cooler in Stainless Steel

  • Fast #
  • Part #EEZSTL8SFC
  • Item #2907683
  • Manufacturer Part #EZSTL8SFC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Electronic bubbler push bars for easy activation.
  • Attractive, contemporary design matches modern architecture.
  • Stainless steel finish is corrosion resistant and attractive.
  • Rated for indoor use.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
5
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Antimicrobial:
Yes
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
No
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Collection:
Flexi-Guard®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Flow Rate:
8 gph
GSA Approved:
No
Gauge (metal):
18 ga
Height:
25-5/16 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
36-3/4 in
Material:
Stainless Steel
NSF:
NSF 372 (lead free), NSF 61
NSF Certified:
Yes
Origin:
Domestic
Phase:
Single Phase
Pressure - Maximum:
105 psi
Product Type:
Cooler
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Side Spray:
No
UL Listed:
UL 399
Volts:
115V
Water Outlet Connection Size:
1-1/2 in
Watts:
370 W
Width:
19 in