Flexi-Guard® 25-5/16 in. Wall Mount Bi-Level Filtered Cooler in Stainless Steel

Part #ELZSTLDDSC  |  Item #3789773  |  Manufacturer Part #LZSTLDDSC

$ 1,227.00 EACH
(Pricing is for Stainless Steel)

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Attractive, contemporary design matches modern architecture.
  • Electronic bubbler push bars for easy activation.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Stainless steel finish is corrosion resistant and attractive.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 0.1

ANSI Specifications: [ANSI 61, ANSI 42, ANSI 53, ANSI 372]

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: [Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities]

Built-In Water Filter: Yes

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: Flexi-Guard®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Filtering Material: Yes

Flow Rate: 8 gph

GSA Approved: No

Height: 25-5/16 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 36-3/4 in

Material: Stainless Steel

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: [NSF 42, NSF 53, NSF 61, NSF 372]

Origin: Domestic

Product Type: Cooler

Refrigerant: R-134A

Self Contained Refrigerant: No

Side Spray: No

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/4 in

Watts: 15

Width: 19 in