Flexi-Guard® 3/8 in. ADA Single Refrigerated Fountain

Part #ELRPBM8K  |  Item #2904771  |  Manufacturer Part #LRPBM8K

$ 2,688.75 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Filter systems certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Includes mounting frame.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: Classroom

Built-In Water Filter: Yes

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: Flexi-Guard®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 12 in

Faucet Connection: NPSM

Faucet Material: Brass

Filtering Material: Yes

Flow Rate: 8 gph

GSA Approved: No

Gauge: 18

Handle Type: Wristblade

Height: 40-13/16 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 19-3/4 in

Material: Stainless Steel

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: [NSF 42, NSF 53, NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Phase: Single Phase

Product Type: Cooler

Refrigerant: R-134A

Self Contained Refrigerant: Yes

Side Spray: No

Spout Height: 13-5/16 in

Spout Reach: 5 in

Spout Type: Gooseneck

Style: Contemporary

Type: ELRPBM8K

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/4 in

Watts: 370

Width: 19 in