Flexi-Guard® 8 gph. Barrier Free Wheelchair Water Cooler Stainless Steel

Part #EEHFSA8S1Z  |  Item #1727107  |  Manufacturer Part #EHFSA8S1Z

$ 1,172.25 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Barrier-free, ADA design meets adult ADA standards when properly installed.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • One-piece backsplash and basin polished to a satin finish.
  • Light-touch controls on front and sides for easy operation.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms that also reduces water waste.
  • Stainless steel finish is corrosion resistant and attractive.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 4.8

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: [Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities]

Built-In Water Filter: No

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: Flexi-Guard®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 10 in

Flow Rate: 8 gph

Gauge: 20

Height: 23-7/8 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 18 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Phase: Single Phase

Product Type: Cooler

Refrigerant: HFC-134a

Self Contained Refrigerant: Yes

Side Spray: No

Type: EEHFSA8S1Z

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/4 in

Watts: 380

Width: 18-3/4 in